References
Sandvik Coromant:MACR3150-N1025
Rubix:1051318
Manufacturer :5733388
EAN:11881995




Technical specifications
| Insert Type | macr3150-n1025 |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | 1025 |
Product details : MACR3150N1025-SVIK COROCUT XS INSE
CoroCut® XS, insert for parting
Technical specifications
Attributes
| Insert Type | macr3150-n1025 |
|---|---|
| Channel length | 1.5 mm |
| Nuance/shade | 1025 |
| Radius | 0.05 mm |
| Cutting depth | 6.3 mm |
Show UNSPSC/ECL@SS
£ 199.40 excl. VAT
/ 5 pieces
£ 239.28 incl. VAT
- Usually arrives within 14 working days