SMALR1212K3X-SVIK COROCUT XS HOLDE
CoroCut® XS Shank Tool for Parting and Grooving
See technical informationReferences
Sandvik Coromant:SMALR 1212K 3-X
Rubix:1033800
Manufacturer :5750060



Product details : SMALR1212K3X-SVIK COROCUT XS HOLDE
CoroCut® XS, shank tool for parting and grooving
Technical specifications
Attributes
| Width | 12 mm |
|---|---|
| Height | 12 mm |
| Direction of tool | right |
| Internal cooling | no |
Show UNSPSC/ECL@SS
£ 124.57 excl. VAT
/ Each
£ 149.48 incl. VAT
- Usually arrives within 14 working days
