• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Bore(2,588)
  • Milling(9,651)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,022)
  • Turning operation(23,485)
  • Sawing(552)
  • Thread-cutting(9,530)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,688)
  • Electro-erosion equipment(32)
  • Abrasives(9,388)
See Machining, Cutting & Drilling
  • External tools(5,332)
  • Internal tools(1,408)
  • Turning tool tips(16,724)
  • Turning tools(21)
See Turning operation
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Turning operation
  4. External tools
  5. Cutting tools
  6. Tool holder
  7. SMALR1616K3-SVIK SMALL PART MACHIN

SMALR1616K3-SVIK SMALL PART MACHIN

CoroCut® XS Shank Tool for Parting and Grooving

See technical information

References

Sandvik Coromant:SMALR 1616K 3
Rubix:1033801
Manufacturer :5750064
brand logo
brand logo
brand logo
brand logo

Product details : SMALR1616K3-SVIK SMALL PART MACHIN


CoroCut® XS, shank tool for parting and grooving

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 124.57 excl. VAT
/ Each
£ 149.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C2R-SL40-LJ18GB COROCUT Q-CUT BLADES/ADAPTER 8352956SANDVIK QD-LFD16-2020S CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6427704SANDVIK C2R-QSA08-LF15AD SOLID BORINGBAR ADAP 8196513SANDVIK C5-LF123E08-35060B 5846648SANDVIK C2R-QS25-RK25CB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196231SANDVIK C2R-QSA10-RE17DS SOLID BORINGBAR ADAP 8196556SANDVIK C2R-RSA20-LH13DB SOLID BORINGBAR ADAP 8196380SANDVIK LF151.23-2020-30M1 5733606SANDVIK RF123F17-2020D CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5856784SANDVIK TLSR-164D TOPLOK HOLDERS BAR/HEADS 5753641SMALL1010K3-SVIK SMALL PART MACHINSANDVIK C2R-RS32-RK16DB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8196436SANDVIK TLSR-163D TOPLOK HOLDERS BAR/HEADS 5753247SANDVIK C2R-CC4-RE15CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290063SANDVIK C2R-CC6-LH25CB CONCEPT HOLDERS FOR INSERT/ADAPTER 8290035
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap