References
Sandvik Coromant:C5-570-40-LF
Rubix:1039401
Manufacturer :5729017




Technical specifications
| Diameter | 40 mm |
|---|---|
| Type of assembly | coromant capto®-to-coroturn® sl-adapter (left), internal cooling |
Product details : C557040LF-SVIK ADAPTORS FOR SPLIT
Coromant Capto® to CoroTurn® SL Adapter
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Type of assembly | coromant capto®-to-coroturn® sl-adapter (left), internal cooling |
| Width | 21 mm |
| Height | 0 mm |
| Size | c5 x sl40 |
Show UNSPSC/ECL@SS
£ 519.24 excl. VAT
/ Each
£ 623.09 incl. VAT
- Usually arrives within 14 working days