SANDVIK R390-17 04 08M-PM 4340 390 INSERT FOR MILLING 7564382
CoroMillⓇ 390 milling insert
See technical informationReferences
Sandvik Coromant:R390-17 04 08M-PM 4340
Rubix:221A6343
Manufacturer :7564382
EAN:7323223718150




Technical specifications
| Insert Type | r390-17 04 08m |
|---|---|
| Nuance/shade | pm 4340 |
| Material | carbide |
Product details : SANDVIK R390-17 04 08M-PM 4340 390 INSERT FOR MILLING 7564382
Sandvik Coromant's R390-17 04 08M-PM 4340 milling insert is an essential component for high-precision milling operations. Designed for optimum performance, this insert ensures excellent machining quality thanks to its advanced geometry and high-end coating.
Features:
This milling insert has been developed to offer exceptional cutting performance and durability. Ideal for shoulder milling, facing and ramping, it is designed for demanding operations involving a variety of materials such as steels and cast irons. Thanks to its 90° rake angle and precise grinding, it ensures clean, precise cuts. Its multi-layer CVD coating, composed of TiCN, Al2O3 and TiN, guarantees increased wear resistance and better heat dissipation, optimizing tool life. Its PM chipbreaker design promotes efficient chip evacuation, reducing the risk of build-up and improving machining stability.
Specifications:
- Insert size: 17.
- Number of cutting edges: 2.
- Effective cutting edge length: 15.7 mm.
- Maximum cutting depth: 16 mm.
- Beak radius: 0.8 mm.
- Main rake angle: 90°.
- Insert width: 9.6 mm.
- Mounting hole diameter: 4.1 mm.
- Insert thickness: 4.7625 mm.
- Coating: CVD (TiCN + Al2O3 + TiN).
- Substrate: HC.
- Cutting direction: right-handed.
- Weight: 4.7 g.
Brand information:
Sandvik Coromant is a world leader in cutting tools and machining solutions. Backed by decades of innovation, the company is committed to providing high-quality products for the manufacturing industry. With a presence in over 80 countries, Sandvik Coromant is recognized for its cutting-edge technologies, particularly in the optimization of machining processes and the development of new cutting grades.
Features:
This milling insert has been developed to offer exceptional cutting performance and durability. Ideal for shoulder milling, facing and ramping, it is designed for demanding operations involving a variety of materials such as steels and cast irons. Thanks to its 90° rake angle and precise grinding, it ensures clean, precise cuts. Its multi-layer CVD coating, composed of TiCN, Al2O3 and TiN, guarantees increased wear resistance and better heat dissipation, optimizing tool life. Its PM chipbreaker design promotes efficient chip evacuation, reducing the risk of build-up and improving machining stability.
Specifications:
- Insert size: 17.
- Number of cutting edges: 2.
- Effective cutting edge length: 15.7 mm.
- Maximum cutting depth: 16 mm.
- Beak radius: 0.8 mm.
- Main rake angle: 90°.
- Insert width: 9.6 mm.
- Mounting hole diameter: 4.1 mm.
- Insert thickness: 4.7625 mm.
- Coating: CVD (TiCN + Al2O3 + TiN).
- Substrate: HC.
- Cutting direction: right-handed.
- Weight: 4.7 g.
Brand information:
Sandvik Coromant is a world leader in cutting tools and machining solutions. Backed by decades of innovation, the company is committed to providing high-quality products for the manufacturing industry. With a presence in over 80 countries, Sandvik Coromant is recognized for its cutting-edge technologies, particularly in the optimization of machining processes and the development of new cutting grades.
Strengths
- Enhanced durability: wear-resistant CVD coating, prolonging tool life.
- Cutting precision: 90° rake angle ensures clean, precise finishes.
- Versatility: compatible with many materials, including steels and stainless steels.
- Efficient chip evacuation: PM chipbreaker design reducing the risk of jamming.
- Optimized productivity: less downtime and tool replacements thanks to increased strength.
- Compatibility: suitable for CoroMill® 390 size 17 end mills and face mills.
- Improved stability: vibration-reducing geometry for safer machining.
- Cutting precision: 90° rake angle ensures clean, precise finishes.
- Versatility: compatible with many materials, including steels and stainless steels.
- Efficient chip evacuation: PM chipbreaker design reducing the risk of jamming.
- Optimized productivity: less downtime and tool replacements thanks to increased strength.
- Compatibility: suitable for CoroMill® 390 size 17 end mills and face mills.
- Improved stability: vibration-reducing geometry for safer machining.
Applications
This size 17 insert is specially designed for use in a variety of machining processes, including shoulder milling, ramping, facing, helical interpolation, pocket machining and more. It is an ideal choice for professionals seeking to maximize the efficiency of their machining operations while reducing maintenance and tool replacement costs.
Technical specifications
Attributes
| Insert Type | r390-17 04 08m |
|---|---|
| Nuance/shade | pm 4340 |
| Material | carbide |
| Insert Size | 4.76 mm |
Show UNSPSC/ECL@SS
£ 230.40 excl. VAT
/ 10 pieces
£ 276.48 incl. VAT
- Usually arrives within 14 working days