SANDVIK AQD-H-102Y25-M MILLCUTTER SIDE&FACEMILLS 6657486
CoroMill® QD Indexable Insert Milling Cutter for Parting and Grooving
See technical informationReferences
Sandvik Coromant:AQD-H-102Y25-M
Rubix:317A7674
Manufacturer :6657486
EAN:26657486



Product details : SANDVIK AQD-H-102Y25-M MILLCUTTER SIDE&FACEMILLS 6657486
CoroMill® QD Indexable Insert Milling Cutter for Parting and Grooving
Technical specifications
Attributes
| Diameter | 101.6 mm |
|---|---|
| Thickness | 4 mm |
| Body material | carbide |
| Number of teeth | 6 |
| Reaming diameter | 25.4 mm |
| Cutting width | 4 mm |
Show UNSPSC/ECL@SS
£ 990.36 excl. VAT
/ Each
£ 1,188.43 incl. VAT
- Usually arrives within 14 working days
