SANDVIK AQD-K-305Y38-M MILLCUTTER SIDE&FACEMILLS 6657566
CoroMill® QD Indexable Insert Milling Cutter for Parting and Grooving
See technical informationReferences
Sandvik Coromant:AQD-K-305Y38-M
Rubix:317A3824
Manufacturer :6657566



Product details : SANDVIK AQD-K-305Y38-M MILLCUTTER SIDE&FACEMILLS 6657566
CoroMill® QD Indexable Insert Milling Cutter for Parting and Grooving
Technical specifications
Attributes
| Diameter | 304.8 mm |
|---|---|
| Thickness | 6.35 mm |
| Number of teeth | 24 |
| Reaming diameter | 38.1 mm |
| Cutting width | 6.35 mm |
Show UNSPSC/ECL@SS
£ 2,465.44 excl. VAT
/ Each
£ 2,958.53 incl. VAT
- Usually arrives within 14 working days
