GISS 880803 SAFETY SHOES COROPUNA S3 OUTDOOR BLACK SIZE 5/38

Coropuna s3 src shoes

See technical informationSee documents
References
GISS:880803
Rubix:216A6415
EAN:3660338343056
brand logo
Technical specifications
EU shoe size38
Collar heighthigh
Colourblack
See all Specifications
Documents

Product details : GISS 880803 SAFETY SHOES COROPUNA S3 OUTDOOR BLACK SIZE 5/38


Standard: EN ISO 20345: 2011 S3 SRC High safety shoes, comfortable and light, with smooth, water-repellent full-grain leather upper, breathable mesh inserts. Honeycomb breathable lining. Number one in ergonomic cleanliness. 200 joules composite safety tip, light and wide. Anti-perforation composite insert, lightweight, flexible and non-magnetic. Weight: 641 g STRONG POINTS Strong PU/PU outer sole to adapt more effectively to all environments. Front/rear reinforcement for superior durability.

Technical specifications


Attributes
EU shoe size38
Collar heighthigh
Colourblack
Main materialleather
ESDno
Water proofno
Security Categorys3
Slip resistanceyes
Show UNSPSC/ECL@SS
£ 73.09 excl. VAT
/ Each
£ 87.71 incl. VAT
  • In stock: Next day delivery

EU shoe size

38
Select variants (13)