Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU40 UK6.5
BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU40 UK6.5
I-ROBOX BLUE
References
base protection:
CA-B1208-0WB-40
rubix:
389A0945
ean:
8050262509638
Technical specifications
EU shoe size
40
Collar height
Low
Colour
Grey
See all Specifications
Product details
Technical specifications
Product details : BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU40 UK6.5
S3 ESD SRC
ROD: water-repellent microfiber and technical fabric
LINDER: SmellStop
TOE CAP: SlimCap
INSERT: Fresh'n Flex
FEET: Anti-fatigue AirTech + Tpu-Skin®
Size range: 35-48
Declaration of Conformity
T
Technical specifications
Attributes
EU shoe size
40
Collar height
Low
Colour
Grey
Main material
Textile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.38
excl. VAT
/
Each
£
82.06
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 3820R RESPIRO SANDAL S1 SRB EU37 UK4
JALAS 3510R CLEAN RESPIRO SANDAL WHITE S1 SRB EU41 UK7
HECKEL 62593 RUN-R 200 LOW S1 PL FO SR TRAINER BLACK/GREEN EU42 UK8
BASE B0883 BE-BROWNY TOP/BE-JETTY TOP S3 CI SRC BLACK EU45 UK11
JALAS 5042 CLEAN CARE SANDAL BLACK O1 SR FO EU42 UK8
BASE B0177 CHESTER TOP S3L FO SR BLACK/GREEN EU43 UK9
PORTWEST FW69BRR41 STEELITE MUSTANG HIKER BROWN SIZE 41/7
U-POWER RL20254-38 LINKIN ESD S3 CI SRC BLK LOWSHOE SIZE 38/5
U-POWER RI10384-43 LAND ESD S3 CI SRC BLK BOOT SIZE 43/9
BASE B0156 DAMMTOR S1P SRC BLUE/ORANGE EU45 UK11
BASE B0323 KATE S3L FO SR BLUE/PINK EU37 UK4.5
JALAS 3500 CLEAN SANDAL WHITE S1 LG EU46 UK11
GISS 855115 SAFETY SHOE SPURR 2 S3 SRC SIZE 40
JALAS 3500 CLEAN SANDAL WHITE S1 LG EU39 UK6
U-POWER RL10013-46 LIFT ESD S3 CI SRC BLK BOOT SIZE 46/11