References
Sandvik Coromant:R140.0-16-11
Rubix:1048957
Manufacturer :5741778
EAN:10050095



Product details : R14001611-SVIK T-MAX U ROUND BORIN
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Diameter | 108 mm |
| Length | 98 mm |
| Length x Section | 215.6 mm |
| Capacity length | 98 mm |
Show UNSPSC/ECL@SS
£ 156.63 excl. VAT
/ Each
£ 187.96 incl. VAT
- Usually arrives within 14 working days
