References
Sandvik Coromant:R148C-14-16T3
Rubix:1048977
Manufacturer :5741450



Product details : R148C1416T3-SVIK FINE BORING UNIT
Micrometer Boring Unit
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Diameter | 69 mm |
| Length | 62.7 mm |
| Length x Section | 4326.3 mm |
| Capacity length | 32 mm |
Show UNSPSC/ECL@SS
£ 1,031.08 excl. VAT
/ Each
£ 1,237.30 incl. VAT
- Usually arrives within 14 working days
