References
Sandvik Coromant:R141.0-20-16
Rubix:1048965
Manufacturer :5741467
EAN:10425015



Product details : R14102016-SVIK T-MAX U ROUND BORIN
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Diameter | 138 mm |
| Length | 128 mm |
| Length x Section | 17664 mm |
| Capacity length | 128 mm |
Show UNSPSC/ECL@SS
£ 192.40 excl. VAT
/ Each
£ 230.88 incl. VAT
- Usually arrives within 14 working days
