References
Sandvik Coromant:PSRNL 20CA-15
Rubix:1048784
Manufacturer :5739783



Product details : PSRNL20CA15-SVIK 75 DEG T-MAX P CA
T-Max® P Cartridge for Turning
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Diameter | 20 mm |
| Length | 70 mm |
| Length x Section | 1400 mm |
| Capacity length | 15.88 mm |
Show UNSPSC/ECL@SS
£ 254.06 excl. VAT
/ Each
£ 304.87 incl. VAT
- Usually arrives within 14 working days
