References
Sandvik Coromant:SRSCR 08CA-08
Rubix:1028112
Manufacturer :5751558



Product details : SRSCR08CA08-SVIK T-MAX U MINI CART
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Diameter | 25 mm |
| Length | 32 mm |
| Length x Section | 224 mm |
| Capacity length | 26 mm |
Show UNSPSC/ECL@SS
£ 207.20 excl. VAT
/ Each
£ 248.64 incl. VAT
- Usually arrives within 14 working days
