SANDVIK CXS-07R058-7230R1025 SWISS TOOL INSERT 5726319
CoroTurn® XS solid carbide tool for profiling
See technical informationReferences
Sandvik Coromant:CXS-07R058-7230R 1025
Rubix:318A1742
Manufacturer :5726319



Product details : SANDVIK CXS-07R058-7230R1025 SWISS TOOL INSERT 5726319
CoroTurn® XS, solid carbide tool for profiling
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 7.2 mm |
| Length | 52.7 mm |
| Length x Section | 181.82 mm |
| Capacity length | 30 mm |
Show UNSPSC/ECL@SS
£ 68.38 excl. VAT
/ Each
£ 82.06 incl. VAT
- Usually arrives within 14 working days
