References
Sandvik Coromant:SSKCL 12CA-12
Rubix:1028149
Manufacturer :5751116



Product details : SSKCL12CA12-SVIK 75 DEG T-MAX U CA
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Diameter | 50 mm |
| Length | 55 mm |
| Length x Section | 1100 mm |
| Capacity length | 58.1 mm |
Show UNSPSC/ECL@SS
£ 207.20 excl. VAT
/ Each
£ 248.64 incl. VAT
- Usually arrives within 14 working days
