SANDVIK CXS-05R200-5220R1025 SWISS TOOL INSERT 5726439
CoroTurn® XS solid carbide tool for profiling
See technical informationReferences
Sandvik Coromant:CXS-05R200-5220R 1025
Rubix:318A4547
Manufacturer :5726439



Product details : SANDVIK CXS-05R200-5220R1025 SWISS TOOL INSERT 5726439
CoroTurn® XS, solid carbide tool for profiling
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 5 mm |
| Length | 42.25 mm |
| Length x Section | 211.25 mm |
| Capacity length | 20 mm |
Show UNSPSC/ECL@SS
£ 48.68 excl. VAT
/ Each
£ 58.42 incl. VAT
- Usually arrives within 14 working days
