References
Sandvik Coromant:STTCR 10CA-11
Rubix:1028238
Manufacturer :5751486



Product details : STTCR10CA11-SVIK 60 DEG T-MAX U CA
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Diameter | 40 mm |
| Length | 50 mm |
| Length x Section | 8250 mm |
| Capacity length | 10 mm |
Show UNSPSC/ECL@SS
£ 207.20 excl. VAT
/ Each
£ 248.64 incl. VAT
- Usually arrives within 14 working days
