References
Sandvik Coromant:R142.0-12-11
Rubix:1048968
Manufacturer :5741477



Product details : R14201211-SVIK T-MAX U ROUND BORIN
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 12 mm |
| Length | 68 mm |
| Length x Section | 816 mm |
| Capacity length | 10.5 mm |
Show UNSPSC/ECL@SS
£ 156.63 excl. VAT
/ Each
£ 187.96 incl. VAT
- Usually arrives within 14 working days
