• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • External tools(5,392)
  • Internal tools(1,436)
  • Turning tool tips(16,748)
  • Turning tools(25)
See Turning operation
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Turning operation
  4. External tools
  5. Dressing and turning down tools
  6. Tool holder
  7. C4SRSCR2705008-SVIK T-MAX U CUTTIN

C4SRSCR2705008-SVIK T-MAX U CUTTIN

CoroTurn® 107 cutting head for turning

See technical information

References

Sandvik Coromant:C4-SRSCR-27050-08
Rubix:1039126
Manufacturer :5727631
brand logo
brand logo
brand logo
brand logo

Product details : C4SRSCR2705008-SVIK T-MAX U CUTTIN


CoroTurn® 107 Cutting Insert for Turning

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 294.76 excl. VAT
/ Each
£ 353.71 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

L17732321919-SVIK HD/RR CARTRIDGEKENNAMETAL SDJCR2020K11 S CLAMPING HOLDER W20,0MM L125,0MM 1097853SANDVIK C4-PCLNL-27080-12M1 6188355PRAMET DTGNR 2020 K 16 EXTERNAL TURNING TOOL 6757948C6PCLNR4506519-SVIK COROMANT CAPTOWALTER DDJNR2020X15-P TOOLHOLDERS 7438906WALTER A25T-DSKNL12 TOOLHOLDERS TURNING GROOVING THREADING 5522860SANDVIK C8-DSKNR-55080-25 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729394SANDVIK CCLNL244D-4 CONCEPT HOLDERS FOR INSERT/ADAPTER 5723219C6PCLNR4506516-SVIK COROMANT CAPTOSANDVIK C5-PCLNL-35100-12HP 6188680SANDVIK STDCL062 TURNING TOOL HOLDER BORING BAR 5751336SANDVIK A08H-SCLCL 06 107 BORING BAR FOR TURNING 5721490SANDVIK SL70-CRDCR-35-09V 6632397SANDVIK C5-SDJCR-35060-11 107 CUTTING UNIT FOR TURNING 5728553
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap