References
Sandvik Coromant:570-SVLBL-25-16-LF
Rubix:288A3693
Manufacturer :5764442




Technical specifications
| Diameter | 25 mm |
|---|---|
| Type of assembly | indexable head for internal turning (coroturn sl/107), left-hand cutting |
Product details : SANDVIK 570-SVLBL-25-16-LF 5764442
CoroTurn® 107, cutting head for turning
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Type of assembly | indexable head for internal turning (coroturn sl/107), left-hand cutting |
| Width | 20 mm |
| Height | 22 mm |
| Size | 25-16 |
Show UNSPSC/ECL@SS
£ 386.03 excl. VAT
/ Each
£ 463.24 incl. VAT
- Usually arrives within 14 working days