References
Sandvik Coromant:TCEX110302L-F1125
Rubix:275A1989
Manufacturer :5752270



Product details : SANDVIK 5752270 TCEX 220L-F 1125 INSERT
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | tcex110302l-f1125 |
|---|---|
| Nuance/shade | 1125 |
| Thickness | 3.18 mm |
| Radius | 0.2 mm |
Show UNSPSC/ECL@SS
£ 192.10 excl. VAT
/ 10 pieces
£ 230.52 incl. VAT
- Usually arrives within 14 working days
