References
Sandvik Coromant:CCMT 09 T3 08-PR 4335
Rubix:287A3270
Manufacturer :7080724
EAN:7323221185411

Product details : SANDVIK CCMT 09 T3 08-PR 4335 7080724
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Insert Type | rotary table |
|---|---|
| Nuance/shade | pr chipbreaker |
| Edge length | 8.8719 mm |
| Thickness | 3.9688 mm |
| Radius | 0.7938 mm |
| Insert Size | 9.525 mm |
Show UNSPSC/ECL@SS
£ 107.30 excl. VAT
/ 10 pieces
£ 128.76 incl. VAT
- Usually arrives within 14 working days
