SANDVIK QS-SCLCR103XHP TURNING TOOL HOLDER BORING BAR 6272202
CoroTurn® 107 QS shank tool for turning
See technical informationReferences
Sandvik Coromant:QS-SCLCR103XHP
Rubix:318A9219
Manufacturer :6272202




Technical specifications
| Type of assembly | screw fastening |
|---|---|
| Width | 15.875 mm |
| Height | 15.875 mm |
Product details : SANDVIK QS-SCLCR103XHP TURNING TOOL HOLDER BORING BAR 6272202
CoroTurn® 107, QS™ shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw fastening |
|---|---|
| Width | 15.875 mm |
| Height | 15.875 mm |
| Angle | -5 ° |
| Shank Size | 5/8 x 5/8 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 328.06 excl. VAT
/ Each
£ 393.67 incl. VAT
- Usually arrives within 14 working days