SANDVIK DCLNR 4040S 12 P SHANK TOOL FOR TURNING 5730663
T-Max® P shank tool for turning
See technical informationReferences
Sandvik Coromant:DCLNR 4040S 12
Rubix:1047935
Manufacturer :5730663




Technical specifications
| Type of assembly | coroturn® rc (rigid clamping) |
|---|---|
| Width | 40 mm |
| Height | 40 mm |
Product details : SANDVIK DCLNR 4040S 12 P SHANK TOOL FOR TURNING 5730663
T-Max® P shank tool for turning
Technical specifications
Attributes
| Type of assembly | coroturn® rc (rigid clamping) |
|---|---|
| Width | 40 mm |
| Height | 40 mm |
| Angle | -6 ° |
| Clamping | 32.2 mm |
| Shank Size | 4040 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 187.15 excl. VAT
/ Each
£ 224.58 incl. VAT
- Usually arrives within 14 working days