SANDVIK SCLCL103 TURNING TOOL HOLDER BORING BAR 5749276
CoroTurn® 107 shank tool for turning
See technical informationReferences
Sandvik Coromant:SCLCL 10 3
Rubix:320A2626
Manufacturer :5749276




Technical specifications
| Type of assembly | screw clamping |
|---|---|
| Width | 19.05 mm |
| Height | 15.88 mm |
Product details : SANDVIK SCLCL103 TURNING TOOL HOLDER BORING BAR 5749276
CoroTurn® 107 shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw clamping |
|---|---|
| Width | 19.05 mm |
| Height | 15.88 mm |
| Angle | -5 ° |
| Clamping | 85.9 mm |
| Shank Size | 5/8 x 5/8 (tige carrée) |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 124.57 excl. VAT
/ Each
£ 149.48 incl. VAT
- Usually arrives within 14 working days