SANDVIK SDJCL1010E07 BORING BAR 5749561
CoroTurn® 107 shank tool for turning
See technical informationReferences
Sandvik Coromant:SDJCL 1010E 07
Rubix:202631
Manufacturer :5749561




Technical specifications
| Type of assembly | screw-clamped type |
|---|---|
| Width | 12 mm |
| Height | 10 mm |
Product details : SANDVIK SDJCL1010E07 BORING BAR 5749561
CoroTurn® 107 shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw-clamped type |
|---|---|
| Width | 12 mm |
| Height | 10 mm |
| Angle | 93 ° |
| Clamping | 54.3 mm |
| Shank Size | carré 10 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 124.57 excl. VAT
/ Each
£ 149.48 incl. VAT
- Usually arrives within 14 working days