SANDVIK CP-30AR-20-11 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7100726
Shank tool
See technical informationReferences
Sandvik Coromant:CP-30AR-20-11
Rubix:319A9902
Manufacturer :7100726
EAN:7323221284671

Product details : SANDVIK CP-30AR-20-11 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7100726
Shank tool for CoroTurn® Prime turning
Technical specifications
Attributes
| Type of assembly | s |
|---|---|
| Width | 31.75 mm |
| Height | 31.75 mm |
| Angle | 30 ° |
| Clamping | 128.69 mm |
| Shank Size | tige rectangulaire 1 1/4 x 1 1/4 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 208.43 excl. VAT
/ Each
£ 250.12 incl. VAT
- Usually arrives within 14 working days
