SANDVIK SVABR082C-S TURNING TOOL HOLDER BORING BAR 5751363
CoroTurn® 107 shank tool for turning
See technical informationReferences
Sandvik Coromant:SVABR 082C-S
Rubix:320A0091
Manufacturer :5751363




Technical specifications
| Type of assembly | screw clamping (coroturn® 107) |
|---|---|
| Width | 12.7 mm |
| Height | 12.7 mm |
Product details : SANDVIK SVABR082C-S TURNING TOOL HOLDER BORING BAR 5751363
CoroTurn® 107 shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw clamping (coroturn® 107) |
|---|---|
| Width | 12.7 mm |
| Height | 12.7 mm |
| Angle | 90 ° |
| Clamping | 12.7 mm |
| Shank Size | 12,7 x 12,7 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 146.77 excl. VAT
/ Each
£ 176.12 incl. VAT
- Usually arrives within 14 working days