References
Sandvik Coromant:SVHBL 3225P 16
Rubix:1028279
Manufacturer :5751849




Technical specifications
| Type of assembly | screw clamping (through hole) |
|---|---|
| Width | 25 mm |
| Height | 32 mm |
Product details : SVHBL3225P16-SVIK T-MAX U TOOLHOLD
CoroTurn® 107 shank tool for turning
Technical specifications
Attributes
| Type of assembly | screw clamping (through hole) |
|---|---|
| Width | 25 mm |
| Height | 32 mm |
| Angle | 107.5 ° |
| Clamping | 32 mm |
| Shank Size | 32 x 25 |
| Direction of tool | left |
Show UNSPSC/ECL@SS
£ 191.17 excl. VAT
/ Each
£ 229.40 incl. VAT
- Usually arrives within 14 working days