References
Sandvik Coromant:DCGT 07 02 02-UM 1115
Rubix:80050013
Manufacturer :5730425



Product details : SANDVIK DCGT070202-UM 1115 INSERTS
This DC0702 Sandvik Coromant insert is a high-performance cutting solution designed for precision machining. Ideal for roughing on difficult-to-machine materials, including high-strength alloys and stainless steel.
Features :
The DC0702 is engineered to deliver optimal precision and excellent chip control. Its titanium aluminum nitride (TiAlN)-based coating provides high wear resistance and resistance to high temperatures. Optimized for stable and efficient mounting on CoroTurn® 107 toolholders, it is suitable for roughing applications while offering good surface finish. It provides effective chip control and extended tool life. Its sharp cutting edge ensures smooth surfaces and improved dimensional accuracy, while maintaining low cutting forces to minimize vibrations. Its Wiper geometry is ideal for high feeds. It can be used to turn steels (including stainless), cast irons, non-ferrous metals and refractory superalloys.
Specifications :
- Tool material: coated carbide.
- Coating: PVD TiAlN + TiAlN.
- Size: 07.
- Grade: 1115 or 1125
- Rake angle: 7°.
- Thickness: 2.3813 mm.
- Compatible materials: stainless steel and refractory superalloys (grade 1115) as well as cast irons, non-ferrous metals and steels (grade 1125).
- Application: pre-machining (roughing) with good surface quality.
- Clamping system: screw clamping.
Brand information :
Sandvik Coromant is a global leader in cutting tools and machining solutions. Founded in 1942, the Swedish company is committed to innovation and the optimization of manufacturing processes. With a presence in more than 150 countries, Sandvik Coromant invests heavily in research and development to deliver increasingly high-performing tools, thereby improving productivity and the precision of machining operations.
Features :
The DC0702 is engineered to deliver optimal precision and excellent chip control. Its titanium aluminum nitride (TiAlN)-based coating provides high wear resistance and resistance to high temperatures. Optimized for stable and efficient mounting on CoroTurn® 107 toolholders, it is suitable for roughing applications while offering good surface finish. It provides effective chip control and extended tool life. Its sharp cutting edge ensures smooth surfaces and improved dimensional accuracy, while maintaining low cutting forces to minimize vibrations. Its Wiper geometry is ideal for high feeds. It can be used to turn steels (including stainless), cast irons, non-ferrous metals and refractory superalloys.
Specifications :
- Tool material: coated carbide.
- Coating: PVD TiAlN + TiAlN.
- Size: 07.
- Grade: 1115 or 1125
- Rake angle: 7°.
- Thickness: 2.3813 mm.
- Compatible materials: stainless steel and refractory superalloys (grade 1115) as well as cast irons, non-ferrous metals and steels (grade 1125).
- Application: pre-machining (roughing) with good surface quality.
- Clamping system: screw clamping.
Brand information :
Sandvik Coromant is a global leader in cutting tools and machining solutions. Founded in 1942, the Swedish company is committed to innovation and the optimization of manufacturing processes. With a presence in more than 150 countries, Sandvik Coromant invests heavily in research and development to deliver increasingly high-performing tools, thereby improving productivity and the precision of machining operations.
Strengths
- Excellent surface finish for precise parts.
- High resistance to wear and extreme temperatures.
- Geometry optimized for effective chip control.
- Reduced cutting forces to minimize vibrations.
- Long tool life thanks to the TiAlN coating.
- Compatibility with the CoroTurn 107 family for easy integration.
- High resistance to wear and extreme temperatures.
- Geometry optimized for effective chip control.
- Reduced cutting forces to minimize vibrations.
- Long tool life thanks to the TiAlN coating.
- Compatibility with the CoroTurn 107 family for easy integration.
Applications
The DC0702 insert is designed for high-precision turning applications in demanding industries such as aerospace, automotive and general engineering. Ideal for machining stainless steels and non-ferrous materials, it excels in finishing operations where surface quality is essential. It is particularly effective for internal and external turning of thin-walled parts, ensuring precise cutting and stable machining even in the most complex conditions.
Technical specifications
Attributes
| Nuance/shade | 1115 |
|---|---|
| Insert Type | dcgt070202-um1115 |
| Thickness | 2.38 mm |
Show UNSPSC/ECL@SS
£ 166.90 excl. VAT
/ 10 pieces
£ 200.28 incl. VAT
- Usually arrives within 14 working days
