References
Sandvik Coromant:DCMT 11 T3 08-MF S05F
Rubix:287A3169
Manufacturer :7216128
EAN:7323221650698

Product details : SANDVIK DCMT 11 T3 08-MF S05F 7216128
CoroTurn® 107, turning insert
Technical specifications
Attributes
| Nuance/shade | s05f |
|---|---|
| Insert Type | diamond 55° (dcmt 11 t3 08-mf) |
| Thickness | 3.9688 mm |
| Insert Size | 9.525 mm |
| Coating | ticrn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 125.70 excl. VAT
/ 10 pieces
£ 150.84 incl. VAT
- Usually arrives within 14 working days
