Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
SANDVIK DCMT11T308MM1115 TURNING INSERT 5730500
SANDVIK DCMT11T308MM1115 TURNING INSERT 5730500
CoroTurn® 107 tool tips for turning
References
sandvik coromant:
DCMT 11 T3 08-MM 1115
rubix:
270A5901
manufacturer :
5730500
Technical specifications
Plate type
CoroTurn 107
Nuance/shade
1115
See all Specifications
Product details
Technical specifications
Product details : SANDVIK DCMT11T308MM1115 TURNING INSERT 5730500
Technical specifications
Attributes
Plate type
CoroTurn 107
Nuance/shade
1115
Thickness
3.969
mm
Radius
0.794
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.56
excl. VAT
/
Each
£
11.47
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
PRAMET DNMG 150608E-FM:T8315 NEGATIVE TURNING INSERT 6753610 PK10
SANDVIK CCMT060204-UF5015 T-MAX U CLAMPED TURNING 5723978
KENNAMETAL SNMM120408RP KCP25 ANSI/ISO TURNING INSERT SN.. 3751770
SANDVIK DNMG 15 06 04-XM GC30 6107652
MITSUBCARB TNMG160408-GH UE6020 INSERT TURNING COATED NEGATIVE 7017595
MITSUBCARB DNMG150608-MH MC6015 INSERT TURNING COATED NEGATIVE 91299
SANDVIK WNMG 06 04 08-PM 4425 P INSERT FOR TURNING 7860979
PRAMET TNMG 220404E-FM:T9325 NEGATIVE TURNING INSERT 6926950
DNMG 11 04 12-PF 1525-SVIK T-MA
MITSUBCARB CNMG160612 MC6035 INSERT TURNING COATED NEGATIVE 90040423
SANDVIK TNMG 16 04 12-QM1105 P INSERT FOR TURNING 5754384
MITSUBCARB CCMT060204-MK MC5015 INSERT TURNING COATED 90034273
PRAMET DCMT 11T312E-FM:T9325 6753936
MITSUBCARB TPMR110302 NX3035
SANDVIK CNMG120404-LC4415 T-MAX P TURNING INVEIO 7859147