Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET DNMG 150608E-FM:T8315 NEGATIVE TURNING INSERT 6753610 PK10
PRAMET DNMG 150608E-FM:T8315 NEGATIVE TURNING INSERT 6753610 PK10
Tool tip for dressing and turning down DNMG 150608E-FM:T8315
References
pramet:
DNMG 150608E-FM:T8315
rubix:
2592190
Technical specifications
Plate type
t8315
Nuance/shade
dnmg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET DNMG 150608E-FM:T8315 NEGATIVE TURNING INSERT 6753610 PK10
Technical specifications
Attributes
Plate type
t8315
Nuance/shade
dnmg
Thickness
6.35
mm
Radius
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.88
excl. VAT
/
Each
£
135.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER WNMG080408-NMS WSM10S TURNING INSERTS NEGATIVE 7053870
MITSUBCARB TNMG160412-MS MP9005 INSERT TURNING COATED NEG 90037427
MITSUBCARB DNMG150612-RP MC6035 INSERT TURNING COATED NEG 90040460
SANDVIK DNMG150408R-K2035 T-MAX P TURNING 5733917
SANDVIK DNMG 15 06 12-SF S05F 5891411
MITSUBCARB SNMM190616-HV UH6400 INSERT TURNING COATED H/DUTY 90013555
PRAMET POSITIVE ISO TURNING INSERT DCMT 070202E-FM:T9325
MITSUBCARB DNMG150608-MH UE6020 INSERT TURNING COATED NEGATIVE 7009125
MITSUBCARB DNMG150612-GJ VP10RT INSERT TURNING COATED NEG 90024157
MITSUBCARB WNMG060412-MA MC6015 INSERT TURNING COATED NEGATIVE 91348
SECO CNMG120412-M5,TH1000 TURNING INSERT 02825872
PRAMET CNMG 120416E-NMR:T7335 7038039
MITSUBCARB CNMG120412-MH UE6020 INSERT TURNING COATED NEGATIVE 7007544
PRAMET CNMG 120412E-NM:T7325 NEGATIVE TURNING INSERT 7156206 PK10
KENNAMETAL DCMT11T312MF ANSI/ISO TURNING INSERT DC 5387729