References
Sandvik Coromant:TR-DC1304-F 1115
Rubix:287A2573
Manufacturer :5755219



Product details : SANDVIK TR-DC1304-F 1115 5755219
CoroTurn® TR, insert for turning
Technical specifications
Attributes
| Nuance/shade | 1115 |
|---|---|
| Insert Type | indexable turning insert coroturn® tr (shape d, 55° diamond, chipbreaker f, neutral cutting) |
| Thickness | 5.52 mm |
| Insert Size | 11 mm |
| Coating | pvd tialn + alcr2o3 |
Show UNSPSC/ECL@SS
£ 173.40 excl. VAT
/ 10 pieces
£ 208.08 incl. VAT
- Usually arrives within 14 working days
