References
Sandvik Coromant:DNMG 15 06 12-MF 2220
Rubix:258A1356
Manufacturer :7231530
EAN:7323221715304

Product details : SANDVIK DNMG 15 06 12-MF 2220 P INSERT FOR TURNING 7231530
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 2220 |
|---|---|
| Insert Type | t-max® p |
| Thickness | 6.35 mm |
| Insert Size | 12.7 mm |
| Coating | cvd ticn+al2o3+tin |
Show UNSPSC/ECL@SS
£ 198.00 excl. VAT
/ 10 pieces
£ 237.60 incl. VAT
- Usually arrives within 14 working days
