References
Sandvik Coromant:QS-TR-V13JBR 2020HP
Rubix:289A1278
Manufacturer :6766758




Technical specifications
| Type of assembly | through-hole screw clamping |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
Product details : SANDVIK QS-TR-V13JBR 2020HP 6766758
CoroTurn® TR QS shank for turning
Technical specifications
Attributes
| Type of assembly | through-hole screw clamping |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Angle | 93 ° |
| Clamping | 69 mm |
| Shank Size | tige rectangulaire métrique 20 x 20 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 437.84 excl. VAT
/ Each
£ 525.41 incl. VAT
- Usually arrives within 14 working days