References
Sandvik Coromant:C2T-RS32-RX07L25DB
Rubix:318A7991
Manufacturer :8509288
EAN:7323227830452


Technical specifications
| Type of assembly | top clamping of the insert |
|---|---|
| Width | 32 mm |
| Height | 32 mm |
Product details : SANDVIK C2T-RS32-RX07L25DB SOLID BORINGBAR ADAP 8509288
CoroCut® 2, shank tool for profiling
Technical specifications
Attributes
| Type of assembly | top clamping of the insert |
|---|---|
| Width | 32 mm |
| Height | 32 mm |
| Angle | 7 ° |
| Clamping | 25 mm |
| Shank Size | 32 x 32 |
| Direction of tool | right |
Show UNSPSC/ECL@SS
£ 268.86 excl. VAT
/ Each
£ 322.63 incl. VAT
- Usually arrives within 14 working days