SANDVIK CXS-08F200-8015AR 1025 6365794
CoroTurn® XS solid carbide tool for face grooving
See technical informationReferences
Sandvik Coromant:CXS-08F200-8015AR 1025
Rubix:286A9692
Manufacturer :6365794
EAN:26365794



Product details : SANDVIK CXS-08F200-8015AR 1025 6365794
CoroTurn® XS, solid carbide tool for face grooving
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 8 mm |
| Length | 51.18 mm |
| Length x Section | 102.87 mm |
| Capacity length | 15 mm |
Show UNSPSC/ECL@SS
£ 121.92 excl. VAT
/ Each
£ 146.30 incl. VAT
- Usually arrives within 14 working days
