SANDVIK CXS-06G117-6220R 1025 6765466
CoroTurn® XS solid carbide tool for grooving
See technical informationReferences
Sandvik Coromant:CXS-06G117-6220R 1025
Rubix:286A9985
Manufacturer :6765466



Product details : SANDVIK CXS-06G117-6220R 1025 6765466
CoroTurn® XS, solid carbide tool for grooving
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 6.2 mm |
| Length | 42.4 mm |
| Capacity length | 20 mm |
Show UNSPSC/ECL@SS
£ 52.35 excl. VAT
/ Each
£ 62.82 incl. VAT
- Usually arrives within 14 working days
