SANDVIK R826C-EF23STUC11HP VARILOCK 6873087
Cartridge for CoroBore® 825 / 826
See technical informationReferences
Sandvik Coromant:R826C-EF23STUC11HP
Rubix:320A1030
Manufacturer :6873087
EAN:7323220291144



Product details : SANDVIK R826C-EF23STUC11HP VARILOCK 6873087
Cartridge for CoroBore® 826 HP
Technical specifications
Attributes
| Diameter | 59 mm |
|---|---|
| Length | 23.5 mm |
| Length x Section | 310.2 mm |
| Capacity length | 23 mm |
Show UNSPSC/ECL@SS
£ 199.80 excl. VAT
/ Each
£ 239.76 incl. VAT
- Usually arrives within 14 working days
