SANDVIK R826B-AF17STUC09HP VARILOCK 6873079
Cartridge for CoroBore® 825 / 826
See technical informationReferences
Sandvik Coromant:R826B-AF17STUC09HP
Rubix:320A1014
Manufacturer :6873079
EAN:7323220291069



Product details : SANDVIK R826B-AF17STUC09HP VARILOCK 6873079
Cartridge for CoroBore® 826 HP
Technical specifications
Attributes
| Body material | steel |
|---|---|
| Diameter | 35 mm |
| Length | 25 mm |
| Length x Section | 119 mm |
| Capacity length | 17 mm |
Show UNSPSC/ECL@SS
£ 199.80 excl. VAT
/ Each
£ 239.76 incl. VAT
- Usually arrives within 14 working days
