RUST-OLEUM 7324.0.75 COMBICOLOUR 7324 SKY BLUE TIN 750ML


Combicolor® Original

References
rust-oleum:7324.0.75
rubix:1255420
ean:8715743012235
brand logo
brand logo
Technical specifications
Capacity750 ml
ColourBlue
See all Specifications

Product details : RUST-OLEUM 7324.0.75 COMBICOLOUR 7324 SKY BLUE TIN 750ML


RUST-OLEUM® CombiColor Metal 7300 coating is primer and topcoat in one, based on a urethane modified alkyd, providing good drying properties at low temperatures. The product contains rust-inhibitive pigments and is lead- and chromate free.

Strengths

Primer and topcoat in one.
High coverage: 10.5 m² per litre.
Sag resistant, no brush strokes.
Usable down to 5°C.

Applications

For application onto rust, bare metal.

Technical specifications


Attributes
Logistics dimensions (L x W x H)102x102x120 mm
Logistic Weight879 g
Capacity750 ml
ColourBlue
Show UNSPSC/ECL@SS
£ 24.44 excl. VAT
/ Each
£ 29.33 incl. VAT
  • Usually arrives within 14 working days