Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Storage box
PROTONPACK CORR CASE DOUBLE WALL 610 X 610 X 610MM PACK OF 10
PROTONPACK CORR CASE DOUBLE WALL 610 X 610 X 610MM PACK OF 10
Corrugated Carton Double Wall
References
proton packaging:
420108242424
rubix:
1359548
Technical specifications
Length
610
mm
Width
610
mm
Height
610
mm
Product details
Technical specifications
Product details : PROTONPACK CORR CASE DOUBLE WALL 610 X 610 X 610MM PACK OF 10
Double wall corrugated case. Delivered flat for easy storage, giving extra protection than single wall cases. For transporting and protecting heavier duty goods.
Technical specifications
Attributes
Length
610
mm
Width
610
mm
Height
610
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.59
excl. VAT
/
Each
£
130.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ALC604032BK ATTACHED LID CONTAINER - 600 X 400 X 320 - BLACK 6
SPARTEX ECSO604017CGREY EURO CONTAINER - 600 X 400 X 175 - GREY 600 X
SPARTEX ECSO806023G EURO CONTAINER - 800 X 600 X 230 - GREY 800 X 600
SPARTEX ECSO403017CBLUE EURO CONTAINER - 400 X 300 X 175 - BLUE 400 X
SPARTEX VB3LGRY VIEWBIN 3 - LIGHT GREY 214 X 600 240
BOTT TILT BOX 4 COMPARTMENT 02513004
SPARTEX ALC604036BK ATTACHED LID CONTAINER - 600 X 400 X 365 - BLACK 6
"SPARTEX 420008080606 SW CARTONS BUFF 8X6X6"" 203X152X152MM PK 25"
SPARTEX SB001 STEEL BIN 305 X 305 X 150H 305 X 305 X 150
SPARTEX ECSO403017CRED EURO CONTAINER - 400 X 300 X 175 - RED 400 X 30
"SPARTEX 420108120905 DW CARTONS BUFF 12X9X5""305X227X125MM PK 15"
SPARTEX ECSO403023CGREY EURO CONTAINER - 400 X 300 X 230 - GREY 400 X
BOTT 9 COMPARTMENT TILT BOX 2513043 PACK OF 3
RAACO136143ASSORTER 6-12
BOTT 13022052.19 BOX 2-5-165 PACK OF 6