PORTWEST S172YERM COTTON COMFORT T-SHIRT YELLOW MEDIUM


Cotton comfort T-shirt - S172

References
portwest:S172YER-M
rubix:242A9997
ean:5036108216734
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeM
Class EN204712
See all Specifications

Product details : PORTWEST S172YERM COTTON COMFORT T-SHIRT YELLOW MEDIUM


This T-shirt uses our comfortable, breathable majority cotton fabric combined with HiVisTex retro-reflective stripes for improved visibility. Breathable fabric to prevent moisture retention keeps the wearer cool, dry and comfortable. Moisture-absorbing, breathable fabric keeps the wearer warm, cool and dry. The fabric has a UPF 35 + factor that blocks 97% of UV rays. Crew neck. Designed with a comfortable fit.
Standard: EN20471_2
brand logo

Technical specifications


Attributes
ColourYellow
SizeM
Class EN204712
Main materialCotton
Show UNSPSC/ECL@SS
£ 10.54 excl. VAT
/ Each
£ 12.65 incl. VAT
  • Usually arrives within 14 working days