PORTWEST S172-HI-VIS COTTON COMFORT T-SHIRT SHORT SLEEVE SMALL


Cotton comfort T-shirt - S172

References
portwest:S172YER-S
rubix:270A8508
ean:5036108216741
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeS
Class EN204712
See all Specifications

Product details : PORTWEST S172-HI-VIS COTTON COMFORT T-SHIRT SHORT SLEEVE SMALL


This T-shirt uses our comfortable, breathable majority cotton fabric combined with HiVisTex retro-reflective stripes for improved visibility. Breathable fabric to prevent moisture retention keeps the wearer cool, dry and comfortable. Moisture-absorbing, breathable fabric keeps the wearer warm, cool and dry. The fabric has a UPF 35 + factor that blocks 97% of UV rays. Crew neck. Designed with a comfortable fit.
Standard: EN20471_2
brand logo

Technical specifications


Attributes
ColourYellow
SizeS
Class EN204712
Main materialCotton
Material55% Cotton, 45% Polyester
Show UNSPSC/ECL@SS
£ 10.38 excl. VAT
/ Each
£ 12.46 incl. VAT
  • Usually arrives within 14 working days