MASCOT 50113 ESPINOSA T-SHIRT HV YEL 3XL


T-Shirt Espinosa yellow

References
mascot:50113-949-17-3XL
rubix:385A1176
ean:5711074161140
T-shirt Espinosa 50113-949-17 / 3XL
brand logo
brand logo
Technical specifications
ColourYellow
Size3XL
Class EN204712
See all Specifications

Product details : MASCOT 50113 ESPINOSA T-SHIRT HV YEL 3XL


Modern narrow and close ft with great freedom of movement. Extra visibility for the surroundings with vertical and horizontal reflective strips. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Ventilation under the arms.
brand logo

Technical specifications


Attributes
Logistic Weight340 g
ColourYellow
Size3XL
Class EN204712
Main materialPolyester
Long sleevesNo
BreathableNo
Grammage140 g/m²
Material100% polyester
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days