References
Festo:EAMG-U1-50
Rubix:390A9615
Manufacturer :1354281
EAN:4052568105532

Documents
Product details : FESTO 1354281 COUNTER BEARING
Counter bearing EAMG-U1-50 Size=50, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Counter bearing EAMG-U1-50 1354281
Technical specifications
Attributes
| Logistic Weight | 20,92 g |
|---|---|
| Type | counter bearing eamg |
Show UNSPSC/ECL@SS
£ 58.64 excl. VAT
/ Each
£ 70.37 incl. VAT
- Delivery usually within ( 6 ) days