References
Festo:SNCS-125
Rubix:118A3759
Manufacturer :174403
EAN:4052568142797

Documents
Product details : FESTO 174403 SWIVEL FLANGE SNCS-125
Swivel flange SNCS-125 Size=125, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=1375 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 138x90x132 mm |
|---|---|
| Logistic Weight | 1385 g |
| Type | swivel flange |
| Connection 1 | 125 mm |
Show UNSPSC/ECL@SS
£ 200.93 excl. VAT
/ Each
£ 241.12 incl. VAT
- Delivery usually within ( 2 ) days