References
Festo:EAMF-A-80A-80G
Rubix:390A9602
Manufacturer :2372201
EAN:4052568253738

Documents
Product details : FESTO 2372201 MOTOR FLANGE
Motor flange EAMF-A-80A-80G Size=80, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-80A-80G 2372201
Technical specifications
Attributes
| Logistic Weight | 388,34 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 303.58 excl. VAT
/ Each
£ 364.30 incl. VAT
- Delivery usually within ( 10 ) days